Skip Content
GEAR DRVE,BEVEL,1750RPM,1.07HP,ALUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRVE,BEVEL,1750RPM,1.07HP,ALUM

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-05404
  • Mfr. Model # 0220-05404
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Finish Tural
  • Item Gear Drive
  • Dimension V 2.005"/2.000"
  • Dimension K 1.375"
  • Dimension W 3/16" x 3/32" x 1-7/32"
  • Dimension B 3-5/8"
  • Duty Standard
  • Housing Material Cast Aluminum
  • Input RPM 1750
  • Dimension H 1.875"
  • Dimension G 0.937"
  • Standards AGMA
  • Dimension M 17/64"
  • Nominal Output RPM 875
  • Number of Stages 1
  • Bearings Precision Ball
  • Overall Length 7.25"
  • Seal Type Double Lip
  • Nominal Ratio 2:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Dimension D 0.937"
  • Lubrication Lubriplate 5555
  • Dimension A 2-1/8"
  • Dimension C 7-1/4"
  • Dimension F 17/64"
  • Max. Input HP 1.07
  • Reducer Model No. AD5
  • Gear Type Spiral Bevel
  • Bore Dia. 5/8"
  • Output Shaft Height 1-1/2"
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 5/8"
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 77.20 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list