Skip Content
GEAR DRIVEN SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVEN SANDER

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD10760
  • Mfr. Model # 10760
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.689 lbs

Product Details

Gear-driven MUD HOG sander, 900 RPM motor produces excellent low speed torque for quick and efficient filler removal. Adjustable speed control. Air inlet NPT(F), 1/4 inch. Length, 11-1/2 inches. Hose ID, 1/4 inch.

Technical Specs

  • Includes 57762 PSA Pad
  • Item Two-Hand Gear-Driven Sander
  • HP 0.45
  • Housing Material Soft grip
  • Exhaust Type Rear
  • Tool Weight 3.6 lb.
  • CFM @ Full Load 3.0
  • Free Speed 900 RPM
  • Pad Size 6"
  • Orbit Dia. 3/16"
  • Air Inlet 1/4" NPT
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list