Skip Content
GEAR DRIVE,BEVEL,850 RPM,44 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,850 RPM,44 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-04007
  • Mfr. Model # 0220-04007
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Dimension W 4-3/32"
  • Dimension B 7-29/32"
  • Dimension V 8-3/16"
  • Finish Painted Gray
  • Item Gear Drive
  • Input RPM 850
  • Housing Material Rugged Cast Iron
  • Duty Standard
  • Standards AGMA
  • Nominal Output RPM 850
  • Number of Stages 1
  • Base Optional
  • Bearings Tapered Roller
  • Nominal Ratio 1:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Reversible
  • Overall Length 15.81"
  • Shaft Orientation Right Angle
  • Seal Type Heavy-Duty Industrial
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 15-13/16"
  • Dimension F 1/2"
  • Bore Dia. 1-3/8"
  • Reducer Model No. 88
  • Max. Input HP 44
  • Overhung Load 385 lbs.
  • Gear Type Straight Bevel
  • Output Shaft Height 3-1/16"
  • Output Shaft Dia. 1-3/8"
  • Speed Reducer Type Bevel
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel
  • Max. Output Torque 3260 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list