Skip Content
GEAR DRIVE,BEVEL,850 RPM,44 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,850 RPM,44 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-04005
  • Mfr. Model # 0220-04005
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension W 4-3/32"
  • Dimension V 8-3/16"
  • Dimension B 7-29/32"
  • Duty Standard
  • Standards AGMA
  • Input RPM 850
  • Housing Material Rugged Cast Iron
  • Nominal Output RPM 850
  • Base Optional
  • Number of Stages 1
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 1:1
  • Overall Length 15.81"
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 15-13/16"
  • Reducer Model No. 88
  • Dimension F 1/2"
  • Max. Input HP 44
  • Bore Dia. 1-3/8"
  • Speed Reducer Type Bevel
  • Gear Type Straight Bevel
  • Overhung Load 385 lbs.
  • Pinion Material Hardened Steel
  • Output Shaft Dia. 1-3/8"
  • Single/Double Output/Universal Single Output
  • Output Shaft Height 3-1/16"
  • Max. Output Torque 3260 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list