Skip Content
GEAR DRIVE,BEVEL,690 RPM,56 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,690 RPM,56 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-59303
  • Mfr. Model # 0220-59303
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Dimension V 8-3/16"
  • Item Gear Drive
  • Finish Painted Gray
  • Dimension W 4-3/32"
  • Dimension B 8-3/64"
  • Duty Standard
  • Housing Material Rugged Ductile Iron
  • Input RPM 690
  • Standards AGMA
  • Number of Stages 1
  • Nominal Output RPM 690
  • Base Optional
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Overall Length 16.09"
  • Nominal Ratio 1:1
  • Seal Type Heavy-Duty Industrial
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 16-3/32"
  • Reducer Model No. 800
  • Dimension F 1/2"
  • Overhung Load 940 lbs.
  • Gear Type Straight Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Height 3-1/16"
  • Output Shaft Dia. 1-1/2"
  • Bore Dia. 1-1/2"
  • Max. Input HP 56.2
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel
  • Max. Output Torque 5130 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list