Skip Content
GEAR DRIVE,BEVEL,690 RPM,56 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,690 RPM,56 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-59301
  • Mfr. Model # 0220-59301
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 8-3/16"
  • Dimension W 4-3/32"
  • Dimension B 8-3/64"
  • Duty Standard
  • Housing Material Rugged Ductile Iron
  • Input RPM 690
  • Standards AGMA
  • Nominal Output RPM 690
  • Number of Stages 1
  • Base Optional
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 1:1
  • Rotation Reversible
  • Overall Length 16.09"
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 16-3/32"
  • Reducer Model No. 800
  • Dimension F 1/2"
  • Max. Input HP 56.2
  • Bore Dia. 1-1/2"
  • Overhung Load 940 lbs.
  • Gear Type Straight Bevel
  • Output Shaft Dia. 1-1/2"
  • Output Shaft Height 3-1/16"
  • Speed Reducer Type Bevel
  • Pinion Material Hardened Steel
  • Max. Output Torque 5130 in.-lb.
  • Single/Double Output/Universal Double Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list