GEAR DRIVE,BEVEL,2.25 HP,CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRIVE,BEVEL,2.25 HP,CAST IRON

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00101
  • Mfr. Model # 0220-00101
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Technical Specs

  • Dimension B 3-3/64"
  • Item Gear Drive
  • Dimension W 1-19/32"
  • Dimension V 3-3/16"
  • Finish Painted Gray
  • Housing Material Cast Iron
  • Duty Standard
  • Input RPM 1750
  • Standards AGMA
  • Nominal Output RPM 1750
  • Number of Stages 1
  • Bearings Ball
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 1:1
  • Rotation Reversible
  • Overall Length 7.50"
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 7-1/2"
  • Dimension F 11/32"
  • Reducer Model No. M2
  • Max. Input HP 2.25
  • Bore Dia. 5/8"
  • Overhung Load 177 lbs.
  • Gear Type Straight Bevel
  • Output Shaft Dia. 5/8"
  • Output Shaft Height 1-1/2"
  • Speed Reducer Type Bevel
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 81.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list