GEAR DRIVE,BEVEL,1750RPM,DIA.1IN,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRIVE,BEVEL,1750RPM,DIA.1IN,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-74767
  • Mfr. Model # 0220-74767
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.95 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 4-1/8"
  • Housing Material Rugged Cast Iron
  • Duty Standard
  • Dimension B 3-5/32"
  • Standards AGMA
  • Input RPM 1750
  • Dimension L 15/64"
  • Bearings Tapered Roller
  • Base Optional
  • Nominal Output RPM 1750
  • Number of Stages 1
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 1:1
  • Seal Type Heavy-Duty Industrial
  • Overall Length 6.31"
  • Rotation Reversible
  • Gear Material 8620 Steel
  • Shaft Orientation Right Angle
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension F 3/8"
  • Reducer Model No. 175
  • Dimension D 2-1/8"
  • Dimension C 7-7/8"
  • Bore Dia. 1"
  • Max. Input HP 16
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Height 2-1/32"
  • Output Shaft Dia. 1"
  • Solid/Hollow Output Shaft Hollow
  • Pinion Material Hardened Steel
  • Max. Output Torque 580 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list