Skip Content
GEAR DRIVE,BEVEL,1750RPM, 15. HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750RPM, 15. HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-03607
  • Mfr. Model # 0220-03607
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 5-5/8"
  • Dimension W 2-13/16"
  • Dimension B 6-1/8"
  • Duty Standard
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Standards AGMA
  • Nominal Output RPM 875
  • Bearings Tapered Roller
  • Number of Stages 1
  • Base Optional
  • Overall Length 11.25"
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 2:1
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Seal Type Heavy-Duty Industrial
  • Gear Material 8620 Steel
  • Dimension C 12-1/4"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Bore Dia. 1-1/4"
  • Reducer Model No. 66
  • Dimension F 1/2"
  • Max. Input HP 15.4
  • Overhung Load 900 lbs.
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Height 2-9/16"
  • Output Shaft Dia. 1-1/4"
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 1112 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list