Skip Content
GEAR DRIVE,BEVEL,1750RPM, 15.4HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750RPM, 15.4HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-03608
  • Mfr. Model # 0220-03608
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Item Gear Drive
  • Dimension W 2-13/16"
  • Dimension B 6-1/8"
  • Dimension V 5-5/8"
  • Finish Painted Gray
  • Housing Material Rugged Cast Iron
  • Duty Standard
  • Input RPM 1750
  • Standards AGMA
  • Bearings Tapered Roller
  • Base Optional
  • Nominal Output RPM 875
  • Number of Stages 1
  • Mounting Any Position Except Input Motor Shaft Up
  • Overall Length 11.25"
  • Shaft Orientation Right Angle
  • Rotation Reversible
  • Nominal Ratio 2:1
  • Seal Type Heavy-Duty Industrial
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 12-1/4"
  • Reducer Model No. 66
  • Bore Dia. 1-1/4"
  • Dimension F 1/2"
  • Max. Input HP 15.4
  • Overhung Load 900 lbs.
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 1-1/4"
  • Pinion Material Hardened Steel
  • Output Shaft Height 2-9/16"
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 1112 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list