Skip Content
GEAR DRIVE,BEVEL,1750RPM,10.25HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750RPM,10.25HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-74769
  • Mfr. Model # 0220-74769
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Finish Painted Gray
  • Dimension V 4-1/8"
  • Item Gear Drive
  • Dimension B 3-5/32"
  • Duty Standard
  • Input RPM 1750
  • Dimension L 15/64"
  • Housing Material Rugged Cast Iron
  • Standards AGMA
  • Nominal Output RPM 875
  • Base Optional
  • Bearings Tapered Roller
  • Number of Stages 1
  • Nominal Ratio 2:1
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Overall Length 6.31"
  • Mounting Any Position Except Input Motor Shaft Up
  • Gear Material 8620 Steel
  • Shaft Orientation Right Angle
  • Dimension F 3/8"
  • Dimension C 6-5/16"
  • Dimension D 2-1/8"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Reducer Model No. 175
  • Max. Input HP 10.25
  • Bore Dia. 1"
  • Gear Type Spiral Bevel
  • Output Shaft Height 2-1/32"
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 1"
  • Pinion Material Hardened Steel
  • Solid/Hollow Output Shaft Hollow
  • Max. Output Torque 736 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list