Skip Content
GEAR DRIVE,BEVEL,1750RPM,10.25HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750RPM,10.25HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00944
  • Mfr. Model # 0220-00944
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Gear Drive
  • Finish Painted Gray
  • Dimension V 4-1/8"
  • Dimension W 2-1/16"
  • Dimension B 5-3/32"
  • Duty Standard
  • Housing Material Rugged Cast Iron
  • Standards AGMA
  • Input RPM 1750
  • Number of Stages 1
  • Nominal Output RPM 875
  • Base Optional
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Seal Type Heavy-Duty Industrial
  • Nominal Ratio 2:1
  • Overall Length 10.81"
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Reducer Model No. 165
  • Dimension C 10-3/16"
  • Bore Dia. 1"
  • Max. Input HP 10.25
  • Dimension F 3/8"
  • Gear Type Spiral Bevel
  • Overhung Load 665 lbs.
  • Speed Reducer Type Bevel
  • Output Shaft Height 2-1/32"
  • Output Shaft Dia. 1"
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel
  • Max. Output Torque 736 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list