Skip Content
GEAR DRIVE,BEVEL,1750RPM,10.25HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750RPM,10.25HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00943
  • Mfr. Model # 0220-00943
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Gear Drive
  • Finish Painted Gray
  • Dimension V 4-1/8"
  • Dimension W 2-1/16"
  • Housing Material Rugged Cast Iron
  • Dimension B 5-3/32"
  • Duty Standard
  • Input RPM 1750
  • Standards AGMA
  • Number of Stages 1
  • Base Optional
  • Nominal Output RPM 875
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Overall Length 10.81"
  • Seal Type Heavy-Duty Industrial
  • Rotation Reversible
  • Nominal Ratio 2:1
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Dimension C 10-3/16"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension F 3/8"
  • Max. Input HP 10.25
  • Bore Dia. 1"
  • Reducer Model No. 165
  • Overhung Load 665 lbs.
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 1"
  • Pinion Material Hardened Steel
  • Output Shaft Height 2-1/32"
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 736 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list