GEAR DRIVE,BEVEL,1750RPM,10.25HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRIVE,BEVEL,1750RPM,10.25HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00942
  • Mfr. Model # 0220-00942
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 4-1/8"
  • Dimension W 2-1/16"
  • Dimension B 5-3/32"
  • Housing Material Rugged Cast Iron
  • Duty Standard
  • Standards AGMA
  • Input RPM 1750
  • Number of Stages 1
  • Nominal Output RPM 875
  • Bearings Tapered Roller
  • Base Optional
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 2:1
  • Rotation Reversible
  • Overall Length 10.81"
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Seal Type Heavy-Duty Industrial
  • Dimension F 3/8"
  • Dimension C 10-3/16"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Reducer Model No. 165
  • Bore Dia. 1"
  • Overhung Load 665 lbs.
  • Max. Input HP 10.25
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 1"
  • Output Shaft Height 2-1/32"
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 736 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list