Skip Content
GEAR DRIVE,BEVEL,1750RPM,10.25HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750RPM,10.25HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00851
  • Mfr. Model # 0220-00851
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Gear Drive
  • Finish Painted Gray
  • Dimension V 4-1/8"
  • Dimension W 2-1/16"
  • Dimension B 5-3/32"
  • Housing Material Rugged Cast Iron
  • Duty Standard
  • Input RPM 1750
  • Standards AGMA
  • Nominal Output RPM 875
  • Number of Stages 1
  • Bearings Tapered Roller
  • Base Optional
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 2:1
  • Seal Type Heavy-Duty Industrial
  • Overall Length 10.81"
  • Shaft Orientation Right Angle
  • Rotation Reversible
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension F 3/8"
  • Dimension C 10-3/16"
  • Reducer Model No. 150
  • Overhung Load 665 lbs.
  • Bore Dia. 1"
  • Max. Input HP 10.25
  • Output Shaft Dia. 1"
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Height 2"
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 736 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list