Skip Content
GEAR DRIVE,BEVEL,1750 RPM,CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,CAST IRON

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00102
  • Mfr. Model # 0220-00102
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.55 lbs

Technical Specs

  • Item Gear Drive
  • Dimension W 1-19/32"
  • Finish Painted Gray
  • Dimension B 3-3/64"
  • Dimension V 3-3/16"
  • Duty Standard
  • Input RPM 1750
  • Housing Material Cast Iron
  • Standards AGMA
  • Nominal Output RPM 1750
  • Bearings Ball
  • Number of Stages 1
  • Nominal Ratio 1:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Reversible
  • Overall Length 7.50"
  • Shaft Orientation Right Angle
  • Seal Type Heavy-Duty Industrial
  • Gear Material 8620 Steel
  • Dimension F 11/32"
  • Dimension C 7-1/2"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Bore Dia. 5/8"
  • Reducer Model No. M2
  • Max. Input HP 2.25
  • Overhung Load 177 lbs.
  • Speed Reducer Type Bevel
  • Gear Type Straight Bevel
  • Output Shaft Height 1-1/2"
  • Output Shaft Dia. 5/8"
  • Pinion Material Hardened Steel
  • Max. Output Torque 81.00 in.-lb.
  • Single/Double Output/Universal Single Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list