Skip Content
GEAR DRIVE,BEVEL,1750 RPM,9.2 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,9.2 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-03603
  • Mfr. Model # 0220-03603
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Finish Painted Gray
  • Dimension W 2-13/16"
  • Dimension V 5-5/8"
  • Item Gear Drive
  • Duty Standard
  • Dimension B 6-1/8"
  • Standards AGMA
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Nominal Output RPM 583
  • Number of Stages 1
  • Bearings Tapered Roller
  • Base Optional
  • Nominal Ratio 3:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Overall Length 11.25"
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Seal Type Heavy-Duty Industrial
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension F 1/2"
  • Dimension C 12-1/4"
  • Reducer Model No. 66
  • Overhung Load 350 lbs.
  • Bore Dia. 1-1/4"
  • Max. Input HP 9.2
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 1-1/4"
  • Output Shaft Height 2-9/16"
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel
  • Max. Output Torque 975 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list