Skip Content
GEAR DRIVE,BEVEL,1750 RPM, 7.3HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM, 7.3HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-03528
  • Mfr. Model # 0220-03528
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Item Gear Drive
  • Finish Painted Gray
  • Dimension V 5-5/8"
  • Dimension B 6-1/8"
  • Dimension W 2-13/16"
  • Housing Material Rugged Cast Iron
  • Duty Standard
  • Standards AGMA
  • Input RPM 1750
  • Nominal Output RPM 875
  • Base Optional
  • Bearings Tapered Roller
  • Number of Stages 1
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 2:1
  • Overall Length 11.25"
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Seal Type Heavy-Duty Industrial
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension F 1/2"
  • Dimension C 12-1/4"
  • Bore Dia. 1-1/4"
  • Reducer Model No. 66
  • Max. Input HP 7.3
  • Overhung Load 330 lbs.
  • Speed Reducer Type Bevel
  • Gear Type Straight Bevel
  • Output Shaft Dia. 1-1/4"
  • Output Shaft Height 2-9/16"
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel
  • Max. Output Torque 525 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list