Skip Content
GEAR DRIVE,BEVEL,1750 RPM, 7.3HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM, 7.3HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-03525
  • Mfr. Model # 0220-03525
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 5-5/8"
  • Dimension W 2-13/16"
  • Dimension B 6-1/8"
  • Duty Standard
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Standards AGMA
  • Number of Stages 1
  • Nominal Output RPM 875
  • Bearings Tapered Roller
  • Base Optional
  • Overall Length 11.25"
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 2:1
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 12-1/4"
  • Reducer Model No. 66
  • Dimension F 1/2"
  • Bore Dia. 1-1/4"
  • Overhung Load 330 lbs.
  • Max. Input HP 7.3
  • Gear Type Straight Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 1-1/4"
  • Output Shaft Height 2-9/16"
  • Pinion Material Hardened Steel
  • Max. Output Torque 525 in.-lb.
  • Single/Double Output/Universal Double Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list