Skip Content
GEAR DRIVE,BEVEL,1750 RPM,63 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,63 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-04011
  • Mfr. Model # 0220-04011
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 8-3/16"
  • Duty Standard
  • Dimension W 4-3/32"
  • Dimension B 7-29/32"
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Standards AGMA
  • Number of Stages 1
  • Nominal Output RPM 1750
  • Base Optional
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 1:1
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Overall Length 15.81"
  • Rotation Reversible
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension F 1/2"
  • Dimension C 15-13/16"
  • Bore Dia. 1-3/8"
  • Reducer Model No. 88
  • Max. Input HP 90
  • Overhung Load 320 lbs.
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Height 3-1/16"
  • Output Shaft Dia. 1-3/8"
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel
  • Max. Output Torque 3240 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list