Skip Content
GEAR DRIVE,BEVEL,1750 RPM,6.25HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,6.25HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00914
  • Mfr. Model # 0220-00914
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Finish Painted Gray
  • Dimension V 4-1/8"
  • Dimension W 2-1/16"
  • Dimension B 5-3/32"
  • Item Gear Drive
  • Duty Standard
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Standards AGMA
  • Nominal Output RPM 875
  • Base Optional
  • Bearings Tapered Roller
  • Number of Stages 1
  • Nominal Ratio 2:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Overall Length 10.81"
  • Shaft Orientation Right Angle
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 10-3/16"
  • Reducer Model No. 165
  • Dimension F 3/8"
  • Max. Input HP 6.25
  • Overhung Load 455 lbs.
  • Bore Dia. 1"
  • Gear Type Straight Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Height 2-1/32"
  • Output Shaft Dia. 1"
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel
  • Max. Output Torque 442 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list