Skip Content
GEAR DRIVE,BEVEL,1750 RPM,6.25HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,6.25HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00912
  • Mfr. Model # 0220-00912
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Dimension W 2-1/16"
  • Finish Painted Gray
  • Item Gear Drive
  • Dimension B 5-3/32"
  • Dimension V 4-1/8"
  • Duty Standard
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Standards AGMA
  • Nominal Output RPM 875
  • Base Optional
  • Number of Stages 1
  • Bearings Tapered Roller
  • Nominal Ratio 2:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Overall Length 10.81"
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 10-3/16"
  • Dimension F 3/8"
  • Reducer Model No. 165
  • Bore Dia. 1"
  • Max. Input HP 6.25
  • Overhung Load 455 lbs.
  • Gear Type Straight Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 1"
  • Output Shaft Height 2-1/32"
  • Max. Output Torque 442 in.-lb.
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list