Skip Content
GEAR DRIVE,BEVEL,1750 RPM,6.25HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,6.25HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00820
  • Mfr. Model # 0220-00820
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 4-1/8"
  • Dimension B 5-3/32"
  • Dimension W 2-1/16"
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Duty Standard
  • Standards AGMA
  • Nominal Output RPM 875
  • Number of Stages 1
  • Bearings Tapered Roller
  • Base Optional
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 2:1
  • Overall Length 10.81"
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension F 3/8"
  • Dimension C 10-3/16"
  • Reducer Model No. 150
  • Bore Dia. 1"
  • Max. Input HP 6.25
  • Gear Type Straight Bevel
  • Overhung Load 455 lbs.
  • Speed Reducer Type Bevel
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Output Shaft Dia. 1"
  • Output Shaft Height 2"
  • Max. Output Torque 442 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list