GEAR DRIVE,BEVEL,1750 RPM,6.25HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRIVE,BEVEL,1750 RPM,6.25HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00819
  • Mfr. Model # 0220-00819
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Dimension W 2-1/16"
  • Item Gear Drive
  • Finish Painted Gray
  • Dimension B 5-3/32"
  • Duty Standard
  • Dimension V 4-1/8"
  • Housing Material Rugged Cast Iron
  • Standards AGMA
  • Input RPM 1750
  • Nominal Output RPM 875
  • Base Optional
  • Number of Stages 1
  • Bearings Tapered Roller
  • Nominal Ratio 2:1
  • Overall Length 10.81"
  • Mounting Any Position Except Input Motor Shaft Up
  • Shaft Orientation Right Angle
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Dimension C 10-3/16"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Gear Material 8620 Steel
  • Dimension F 3/8"
  • Reducer Model No. 150
  • Bore Dia. 1"
  • Max. Input HP 6.25
  • Overhung Load 455 lbs.
  • Output Shaft Dia. 1"
  • Gear Type Straight Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Height 2"
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 442 in.-lb.
  • Pinion Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list