Skip Content
GEAR DRIVE,BEVEL,1750 RPM,56 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,56 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-59357
  • Mfr. Model # 0220-59357
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Finish Painted Gray
  • Dimension V 8-3/16"
  • Item Gear Drive
  • Dimension W 4-3/32"
  • Duty Standard
  • Housing Material Rugged Ductile Iron
  • Dimension B 8-3/64"
  • Input RPM 1750
  • Standards AGMA
  • Nominal Output RPM 875
  • Number of Stages 1
  • Base Optional
  • Bearings Tapered Roller
  • Nominal Ratio 2:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Shaft Orientation Right Angle
  • Overall Length 16.09"
  • Seal Type Heavy-Duty Industrial
  • Rotation Reversible
  • Gear Material 8620 Steel
  • Dimension F 1/2"
  • Dimension C 16-3/32"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Reducer Model No. 800
  • Max. Input HP 56
  • Bore Dia. 1-1/2"
  • Speed Reducer Type Bevel
  • Overhung Load 750 lbs.
  • Gear Type Spiral Bevel
  • Output Shaft Dia. 1-1/2"
  • Output Shaft Height 3-1/16"
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel
  • Max. Output Torque 4070 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list