Skip Content
GEAR DRIVE,BEVEL,1750 RPM, 56 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM, 56 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-04080
  • Mfr. Model # 0220-04080
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension W 4-3/32"
  • Dimension V 8-3/16"
  • Dimension B 7-29/32"
  • Duty Standard
  • Standards AGMA
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Number of Stages 1
  • Nominal Output RPM 875
  • Base Optional
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 2:1
  • Overall Length 15.81"
  • Seal Type Heavy-Duty Industrial
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 15-13/16"
  • Gear Material 8620 Steel
  • Dimension F 1/2"
  • Reducer Model No. 88
  • Overhung Load 225 lbs.
  • Max. Input HP 56
  • Bore Dia. 1-3/8"
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 1-3/8"
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel
  • Output Shaft Height 3-1/16"
  • Max. Output Torque 4070 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list