GEAR DRIVE,BEVEL,1750 RPM,5.95HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRIVE,BEVEL,1750 RPM,5.95HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-75467
  • Mfr. Model # 0220-75467
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Gear Drive
  • Finish Painted Gray
  • Dimension W 1-13/16"
  • Dimension V 3-5/8"
  • Dimension B 3-31/32"
  • Duty Standard
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Standards AGMA
  • Number of Stages 1
  • Nominal Output RPM 875
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Overall Length 7.94"
  • Nominal Ratio 2:1
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Dimension C 7-15/16"
  • Dimension F 5/16"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Bore Dia. 3/4"
  • Reducer Model No. 44
  • Max. Input HP 5.95
  • Overhung Load 600 lbs.
  • Gear Type Straight Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 3/4"
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel
  • Output Shaft Height 1-1/2"
  • Max. Output Torque 429 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list