Skip Content
GEAR DRIVE,BEVEL,1750 RPM,5.2HP, CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,5.2HP, CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00949
  • Mfr. Model # 0220-00949
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 4-1/8"
  • Dimension B 5-3/32"
  • Dimension W 2-1/16"
  • Duty Standard
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Standards AGMA
  • Nominal Output RPM 583
  • Bearings Tapered Roller
  • Base Optional
  • Number of Stages 1
  • Overall Length 10.81"
  • Rotation Reversible
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 3:1
  • Shaft Orientation Right Angle
  • Seal Type Heavy-Duty Industrial
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 10-3/16"
  • Dimension F 3/8"
  • Bore Dia. 1"
  • Reducer Model No. 165
  • Max. Input HP 5.2
  • Overhung Load 775 lbs.
  • Output Shaft Height 2-1/32"
  • Gear Type Spiral Bevel
  • Output Shaft Dia. 1"
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Speed Reducer Type Bevel
  • Max. Output Torque 562 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list