Skip Content
GEAR DRIVE,BEVEL,1750 RPM,5.2HP, CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,5.2HP, CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-00947
  • Mfr. Model # 0220-00947
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Gear Drive
  • Finish Painted Gray
  • Dimension W 2-1/16"
  • Dimension V 4-1/8"
  • Dimension B 5-3/32"
  • Duty Standard
  • Housing Material Rugged Cast Iron
  • Standards AGMA
  • Input RPM 1750
  • Nominal Output RPM 583
  • Base Optional
  • Number of Stages 1
  • Bearings Tapered Roller
  • Overall Length 10.81"
  • Nominal Ratio 3:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 10-3/16"
  • Dimension F 3/8"
  • Reducer Model No. 165
  • Overhung Load 775 lbs.
  • Bore Dia. 1"
  • Max. Input HP 5.2
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 1"
  • Gear Type Spiral Bevel
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Double Output
  • Output Shaft Height 2-1/32"
  • Max. Output Torque 562 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list