Skip Content
GEAR DRIVE,BEVEL,1750 RPM,5.2 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,5.2 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-74770
  • Mfr. Model # 0220-74770
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Dimension B 3-5/32"
  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 4-1/8"
  • Housing Material Rugged Cast Iron
  • Duty Standard
  • Input RPM 1750
  • Dimension L 15/64"
  • Standards AGMA
  • Nominal Output RPM 583
  • Base Optional
  • Number of Stages 1
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 3:1
  • Rotation Reversible
  • Overall Length 6.31"
  • Seal Type Heavy-Duty Industrial
  • Gear Material 8620 Steel
  • Shaft Orientation Right Angle
  • Dimension C 6-5/16"
  • Dimension F 3/8"
  • Reducer Model No. 175
  • Dimension D 2-1/8"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Bore Dia. 1"
  • Max. Input HP 5.2
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 1"
  • Pinion Material Hardened Steel
  • Output Shaft Height 2-1/32"
  • Max. Output Torque 562 in.-lb.
  • Solid/Hollow Output Shaft Hollow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list