GEAR DRIVE,BEVEL,1750 RPM,,46 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRIVE,BEVEL,1750 RPM,,46 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-03522
  • Mfr. Model # 0220-03522
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 5-5/8"
  • Dimension W 2-13/16"
  • Duty Standard
  • Input RPM 1750
  • Dimension B 6-1/8"
  • Housing Material Rugged Cast Iron
  • Standards AGMA
  • Nominal Output RPM 1750
  • Base Optional
  • Number of Stages 1
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 1:1
  • Overall Length 11.25"
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 12-1/4"
  • Dimension F 1/2"
  • Reducer Model No. 66
  • Bore Dia. 1-1/4"
  • Max. Input HP 46
  • Overhung Load 100 lbs.
  • Speed Reducer Type Bevel
  • Gear Type Spiral Bevel
  • Output Shaft Dia. 1-1/4"
  • Output Shaft Height 2-9/16"
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 1650 in.-lb.
  • Pinion Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list