GEAR DRIVE,BEVEL,1750 RPM,,46 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRIVE,BEVEL,1750 RPM,,46 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-03520
  • Mfr. Model # 0220-03520
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 5-5/8"
  • Dimension W 2-13/16"
  • Dimension B 6-1/8"
  • Duty Standard
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Standards AGMA
  • Base Optional
  • Bearings Tapered Roller
  • Nominal Output RPM 1750
  • Number of Stages 1
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 1:1
  • Overall Length 11.25"
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 12-1/4"
  • Reducer Model No. 66
  • Bore Dia. 1-1/4"
  • Dimension F 1/2"
  • Max. Input HP 46
  • Overhung Load 100 lbs.
  • Output Shaft Dia. 1-1/4"
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Height 2-9/16"
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 1650 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list