Skip Content
GEAR DRIVE,BEVEL,1750 RPM,46 HP, CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,46 HP, CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-03409
  • Mfr. Model # 0220-03409
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 5-5/8"
  • Dimension W 2-13/16"
  • Dimension B 6-1/8"
  • Duty Standard
  • Standards AGMA
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Nominal Output RPM 1750
  • Base Optional
  • Number of Stages 1
  • Bearings Tapered Roller
  • Nominal Ratio 1:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Shaft Orientation Right Angle
  • Overall Length 12.25"
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Gear Material 8620 Steel
  • Dimension C 12-1/4"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension F 1/2"
  • Max. Input HP 46
  • Reducer Model No. 600
  • Bore Dia. 1-3/8"
  • Overhung Load 100 lbs.
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 1-3/8"
  • Pinion Material Hardened Steel
  • Output Shaft Height 2-1/2"
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 1650 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list