Skip Content
GEAR DRIVE,BEVEL,1750 RPM,46 HP, CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,46 HP, CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-03407
  • Mfr. Model # 0220-03407
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Item Gear Drive
  • Finish Painted Gray
  • Dimension V 5-5/8"
  • Dimension W 2-13/16"
  • Duty Standard
  • Dimension B 6-1/8"
  • Housing Material Rugged Cast Iron
  • Standards AGMA
  • Input RPM 1750
  • Nominal Output RPM 1750
  • Number of Stages 1
  • Base Optional
  • Bearings Tapered Roller
  • Nominal Ratio 1:1
  • Overall Length 12.25"
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Lubrication Shipped Dry, Recommend 90W EP
  • Gear Material 8620 Steel
  • Shaft Orientation Right Angle
  • Dimension C 12-1/4"
  • Dimension F 1/2"
  • Bore Dia. 1-3/8"
  • Max. Input HP 46
  • Reducer Model No. 600
  • Speed Reducer Type Bevel
  • Overhung Load 100 lbs.
  • Gear Type Spiral Bevel
  • Output Shaft Dia. 1-3/8"
  • Output Shaft Height 2-1/2"
  • Pinion Material Hardened Steel
  • Max. Output Torque 1650 in.-lb.
  • Single/Double Output/Universal Single Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list