Skip Content
GEAR DRIVE BEVEL 1750 RPM 46 HP CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE BEVEL 1750 RPM 46 HP CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-03406
  • Mfr. Model # 0220-03406
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 5-5/8"
  • Dimension W 2-13/16"
  • Duty Standard
  • Dimension B 6-1/8"
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Standards AGMA
  • Number of Stages 1
  • Nominal Output RPM 1750
  • Bearings Tapered Roller
  • Base Optional
  • Mounting Any Position Except Input Motor Shaft Up
  • Overall Length 12.25"
  • Nominal Ratio 1:1
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension F 1/2"
  • Dimension C 12-1/4"
  • Reducer Model No. 600
  • Bore Dia. 1-3/8"
  • Max. Input HP 46
  • Overhung Load 100 lbs.
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 1-3/8"
  • Pinion Material Hardened Steel
  • Output Shaft Height 2-1/2"
  • Max. Output Torque 1650 in.-lb.
  • Single/Double Output/Universal Double Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list