Skip Content
GEAR DRIVE,BEVEL,1750 RPM,30.7HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,30.7HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-74778
  • Mfr. Model # 0220-74778
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Item Gear Drive
  • Finish Painted Gray
  • Dimension V 8-3/16"
  • Input RPM 1750
  • Duty Standard
  • Dimension B 5-5/16"
  • Housing Material Rugged Cast Iron
  • Standards AGMA
  • Dimension L 5/16"
  • Nominal Output RPM 583
  • Base Optional
  • Number of Stages 1
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 3:1
  • Overall Length 10.63"
  • Shaft Orientation Right Angle
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 10-5/8"
  • Dimension D 3-1/4"
  • Dimension F 1/2"
  • Reducer Model No. 850
  • Bore Dia. 1-1/2"
  • Max. Input HP 30.7
  • Gear Type Spiral Bevel
  • Output Shaft Dia. 1-1/2"
  • Output Shaft Height 3-1/16"
  • Speed Reducer Type Bevel
  • Pinion Material Hardened Steel
  • Solid/Hollow Output Shaft Hollow
  • Max. Output Torque 3316 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list