Skip Content
GEAR DRIVE,BEVEL,1750 RPM,30.7HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRIVE,BEVEL,1750 RPM,30.7HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-04086
  • Mfr. Model # 0220-04086
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Finish Painted Gray
  • Dimension V 8-3/16"
  • Item Gear Drive
  • Duty Standard
  • Dimension W 4-3/32"
  • Dimension B 7-29/32"
  • Housing Material Rugged Cast Iron
  • Standards AGMA
  • Input RPM 1750
  • Nominal Output RPM 583
  • Bearings Tapered Roller
  • Number of Stages 1
  • Base Optional
  • Mounting Any Position Except Input Motor Shaft Up
  • Overall Length 15.81"
  • Nominal Ratio 3:1
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Dimension C 15-13/16"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension F 1/2"
  • Reducer Model No. 88
  • Bore Dia. 1-3/8"
  • Max. Input HP 30.7
  • Overhung Load 400 lbs.
  • Gear Type Spiral Bevel
  • Speed Reducer Type Bevel
  • Pinion Material Hardened Steel
  • Output Shaft Dia. 1-3/8"
  • Output Shaft Height 3-1/16"
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 3316 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list