Skip Content
GEAR DRIVE,BEVEL,1750 RPM,30.7HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,30.7HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-04084
  • Mfr. Model # 0220-04084
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Finish Painted Gray
  • Dimension W 4-3/32"
  • Item Gear Drive
  • Duty Standard
  • Dimension V 8-3/16"
  • Input RPM 1750
  • Dimension B 7-29/32"
  • Housing Material Rugged Cast Iron
  • Standards AGMA
  • Nominal Output RPM 583
  • Number of Stages 1
  • Base Optional
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 3:1
  • Rotation Reversible
  • Overall Length 15.81"
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension F 1/2"
  • Dimension C 15-13/16"
  • Bore Dia. 1-3/8"
  • Reducer Model No. 88
  • Max. Input HP 30.7
  • Overhung Load 400 lbs.
  • Speed Reducer Type Bevel
  • Gear Type Spiral Bevel
  • Output Shaft Dia. 1-3/8"
  • Output Shaft Height 3-1/16"
  • Pinion Material Hardened Steel
  • Max. Output Torque 3316 in.-lb.
  • Single/Double Output/Universal Double Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list