Skip Content
GEAR DRIVE,BEVEL,1750 RPM,,20 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,,20 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-75468
  • Mfr. Model # 0220-75468
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 3-5/8"
  • Dimension W 1-13/16"
  • Duty Standard
  • Dimension B 3-31/32"
  • Input RPM 1750
  • Housing Material Rugged Cast Iron
  • Standards AGMA
  • Nominal Output RPM 1750
  • Bearings Tapered Roller
  • Number of Stages 1
  • Rotation Reversible
  • Overall Length 7.94"
  • Mounting Any Position Except Input Motor Shaft Up
  • Seal Type Heavy-Duty Industrial
  • Nominal Ratio 1:1
  • Gear Material 8620 Steel
  • Shaft Orientation Right Angle
  • Lubrication Shipped Dry, Recommend 90W EP
  • Reducer Model No. 44
  • Dimension F 5/16"
  • Bore Dia. 3/4"
  • Dimension C 7-15/16"
  • Max. Input HP 19.96
  • Overhung Load 259 lbs.
  • Gear Type Straight Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Height 1-1/2"
  • Pinion Material Hardened Steel
  • Output Shaft Dia. 3/4"
  • Max. Output Torque 719 in.-lb.
  • Single/Double Output/Universal Single Output

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list