Skip Content
GEAR DRIVE,BEVEL,1750 RPM,,20 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,,20 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-75464
  • Mfr. Model # 0220-75464
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Finish Painted Gray
  • Dimension V 3-5/8"
  • Dimension W 1-13/16"
  • Dimension B 3-31/32"
  • Item Gear Drive
  • Duty Standard
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Standards AGMA
  • Nominal Output RPM 1750
  • Number of Stages 1
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 1:1
  • Overall Length 7.94"
  • Shaft Orientation Right Angle
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Lubrication Shipped Dry, Recommend 90W EP
  • Gear Material 8620 Steel
  • Dimension F 5/16"
  • Dimension C 7-15/16"
  • Output Shaft Dia. 3/4"
  • Gear Type Straight Bevel
  • Overhung Load 259 lbs.
  • Speed Reducer Type Bevel
  • Output Shaft Height 1-1/2"
  • Max. Input HP 19.96
  • Reducer Model No. 44
  • Bore Dia. 3/4"
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel
  • Max. Output Torque 719 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list