GEAR DRIVE,BEVEL,1750 RPM,,20 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRIVE,BEVEL,1750 RPM,,20 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-75460
  • Mfr. Model # 0220-75460
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Dimension V 3-5/8"
  • Item Gear Drive
  • Finish Painted Gray
  • Dimension B 3-31/32"
  • Dimension W 1-13/16"
  • Duty Standard
  • Housing Material Rugged Cast Iron
  • Standards AGMA
  • Input RPM 1750
  • Nominal Output RPM 1750
  • Bearings Tapered Roller
  • Number of Stages 1
  • Overall Length 7.94"
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 1:1
  • Seal Type Heavy-Duty Industrial
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Reducer Model No. 44
  • Dimension C 7-15/16"
  • Bore Dia. 3/4"
  • Dimension F 5/16"
  • Max. Input HP 19.96
  • Overhung Load 259 lbs.
  • Gear Type Straight Bevel
  • Output Shaft Dia. 3/4"
  • Single/Double Output/Universal Double Output
  • Speed Reducer Type Bevel
  • Pinion Material Hardened Steel
  • Output Shaft Height 1-1/2"
  • Max. Output Torque 719 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list