GEAR DRIVE,BEVEL,1750 RPM,2.25HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRIVE,BEVEL,1750 RPM,2.25HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-21103
  • Mfr. Model # 0220-21103
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Dimension V 3-3/16"
  • Finish Painted Gray
  • Dimension W 1-19/32"
  • Item Gear Drive
  • Dimension B 3-15/64"
  • Duty Standard
  • Housing Material Cast Iron
  • Standards AGMA
  • Input RPM 1750
  • Nominal Output RPM 1750
  • Number of Stages 1
  • Bearings Ball
  • Nominal Ratio 1:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Reversible
  • Overall Length 6.47"
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 6-15/32"
  • Dimension F 5/16"
  • Reducer Model No. M3
  • Max. Input HP 2.25
  • Bore Dia. 5/8"
  • Gear Type Straight Bevel
  • Overhung Load 177 lbs.
  • Speed Reducer Type Bevel
  • Single/Double Output/Universal Single Output
  • Output Shaft Dia. 5/8"
  • Output Shaft Height 1-17/32"
  • Pinion Material Hardened Steel
  • Max. Output Torque 81.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list