Skip Content
GEAR DRIVE,BEVEL,1750 RPM,2.25HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,2.25HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-21101
  • Mfr. Model # 0220-21101
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Gear Drive
  • Finish Painted Gray
  • Dimension V 3-3/16"
  • Dimension W 1-19/32"
  • Housing Material Cast Iron
  • Duty Standard
  • Dimension B 3-15/64"
  • Standards AGMA
  • Input RPM 1750
  • Nominal Output RPM 1750
  • Number of Stages 1
  • Bearings Ball
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Reversible
  • Nominal Ratio 1:1
  • Overall Length 6.47"
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Dimension F 5/16"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Bore Dia. 5/8"
  • Dimension C 6-15/32"
  • Reducer Model No. M3
  • Overhung Load 177 lbs.
  • Max. Input HP 2.25
  • Gear Type Straight Bevel
  • Pinion Material Hardened Steel
  • Output Shaft Height 1-17/32"
  • Output Shaft Dia. 5/8"
  • Speed Reducer Type Bevel
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 81.00 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list