Skip Content
GEAR DRIVE,BEVEL,1750 RPM,15 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,15 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-04027
  • Mfr. Model # 0220-04027
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 8-3/16"
  • Dimension W 4-3/32"
  • Dimension B 7-29/32"
  • Duty Standard
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Standards AGMA
  • Nominal Output RPM 583
  • Number of Stages 1
  • Base Optional
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Reversible
  • Nominal Ratio 3:1
  • Overall Length 15.81"
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Dimension C 15-13/16"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Reducer Model No. 88
  • Dimension F 1/2"
  • Max. Input HP 15
  • Bore Dia. 1-3/8"
  • Overhung Load 760 lbs.
  • Gear Type Straight Bevel
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 1-3/8"
  • Output Shaft Height 3-1/16"
  • Max. Output Torque 1621 in.-lb.
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list