Skip Content
GEAR DRIVE,BEVEL,1750 RPM,15.4HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,15.4HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-74761
  • Mfr. Model # 0220-74761
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 5-5/8"
  • Duty Standard
  • Dimension B 3-15/16"
  • Housing Material Rugged Cast Iron
  • Input RPM 1750
  • Standards AGMA
  • Dimension L 11/32"
  • Nominal Output RPM 875
  • Bearings Tapered Roller
  • Base Optional
  • Number of Stages 1
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 2:1
  • Overall Length 7.87"
  • Shaft Orientation Right Angle
  • Rotation Reversible
  • Gear Material 8620 Steel
  • Seal Type Heavy-Duty Industrial
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 7-7/8"
  • Dimension D 2-1/4"
  • Dimension F 1/2"
  • Reducer Model No. 65
  • Bore Dia. 1-1/4"
  • Max. Input HP 15.4
  • Speed Reducer Type Bevel
  • Gear Type Spiral Bevel
  • Pinion Material Hardened Steel
  • Output Shaft Height 2-9/16"
  • Output Shaft Dia. 1-1/4"
  • Solid/Hollow Output Shaft Hollow
  • Max. Output Torque 1112 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list