Skip Content
GEAR DRIVE,BEVEL,1750 RPM,132 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1750 RPM,132 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-59347
  • Mfr. Model # 0220-59347
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension W 4-3/32"
  • Dimension B 8-3/64"
  • Dimension V 8-3/16"
  • Duty Standard
  • Housing Material Rugged Ductile Iron
  • Standards AGMA
  • Input RPM 1750
  • Nominal Output RPM 1750
  • Base Optional
  • Bearings Tapered Roller
  • Number of Stages 1
  • Mounting Any Position Except Input Motor Shaft Up
  • Overall Length 16.09"
  • Nominal Ratio 1:1
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Seal Type Heavy-Duty Industrial
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 16-3/32"
  • Dimension F 1/2"
  • Reducer Model No. 800
  • Bore Dia. 1-1/2"
  • Max. Input HP 132
  • Gear Type Spiral Bevel
  • Overhung Load 690 lbs.
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 1-1/2"
  • Output Shaft Height 3-1/16"
  • Max. Output Torque 4750 in.-lb.
  • Single/Double Output/Universal Single Output
  • Pinion Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list