GEAR DRIVE,BEVEL,1750 RPM,132 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRIVE,BEVEL,1750 RPM,132 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-59346
  • Mfr. Model # 0220-59346
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Dimension V 8-3/16"
  • Item Gear Drive
  • Finish Painted Gray
  • Dimension W 4-3/32"
  • Dimension B 8-3/64"
  • Duty Standard
  • Housing Material Rugged Ductile Iron
  • Input RPM 1750
  • Standards AGMA
  • Bearings Tapered Roller
  • Number of Stages 1
  • Nominal Output RPM 1750
  • Base Optional
  • Nominal Ratio 1:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Seal Type Heavy-Duty Industrial
  • Rotation Reversible
  • Overall Length 16.09"
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension F 1/2"
  • Dimension C 16-3/32"
  • Bore Dia. 1-1/2"
  • Reducer Model No. 800
  • Gear Type Spiral Bevel
  • Overhung Load 690 lbs.
  • Max. Input HP 132
  • Speed Reducer Type Bevel
  • Output Shaft Dia. 1-1/2"
  • Output Shaft Height 3-1/16"
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 4750 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list