Skip Content
GEAR DRIVE,BEVEL,1150 RPM,34 HP, CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1150 RPM,34 HP, CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-03404
  • Mfr. Model # 0220-03404
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 5-5/8"
  • Dimension W 2-13/16"
  • Standards AGMA
  • Dimension B 6-1/8"
  • Duty Standard
  • Housing Material Rugged Cast Iron
  • Input RPM 1150
  • Nominal Output RPM 1150
  • Number of Stages 1
  • Base Optional
  • Bearings Tapered Roller
  • Overall Length 12.25"
  • Nominal Ratio 1:1
  • Mounting Any Position Except Input Motor Shaft Up
  • Seal Type Heavy-Duty Industrial
  • Rotation Reversible
  • Shaft Orientation Right Angle
  • Dimension C 12-1/4"
  • Reducer Model No. 600
  • Max. Input HP 34
  • Gear Material 8620 Steel
  • Dimension F 1/2"
  • Bore Dia. 1-3/8"
  • Lubrication Shipped Dry, Recommend 90W EP
  • Speed Reducer Type Bevel
  • Overhung Load 220 lbs.
  • Gear Type Straight Bevel
  • Pinion Material Hardened Steel
  • Output Shaft Dia. 1-3/8"
  • Output Shaft Height 2-1/2"
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 1860 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list