GEAR DRIVE,BEVEL,1150 RPM,34 HP, CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GEAR DRIVE,BEVEL,1150 RPM,34 HP, CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-03402
  • Mfr. Model # 0220-03402
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • Finish Painted Gray
  • Item Gear Drive
  • Dimension V 5-5/8"
  • Dimension W 2-13/16"
  • Dimension B 6-1/8"
  • Housing Material Rugged Cast Iron
  • Duty Standard
  • Input RPM 1150
  • Standards AGMA
  • Number of Stages 1
  • Nominal Output RPM 1150
  • Base Optional
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Rotation Reversible
  • Nominal Ratio 1:1
  • Overall Length 12.25"
  • Seal Type Heavy-Duty Industrial
  • Shaft Orientation Right Angle
  • Gear Material 8620 Steel
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension F 1/2"
  • Dimension C 12-1/4"
  • Reducer Model No. 600
  • Bore Dia. 1-3/8"
  • Overhung Load 220 lbs.
  • Speed Reducer Type Bevel
  • Max. Input HP 34
  • Gear Type Straight Bevel
  • Output Shaft Height 2-1/2"
  • Output Shaft Dia. 1-3/8"
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Max. Output Torque 1860 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list