Skip Content
GEAR DRIVE,BEVEL,1150 RPM,,24 HP,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEAR DRIVE,BEVEL,1150 RPM,,24 HP,CI

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS0220-03516
  • Mfr. Model # 0220-03516
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.0 lbs

Technical Specs

  • Dimension V 5-5/8"
  • Item Gear Drive
  • Finish Painted Gray
  • Dimension W 2-13/16"
  • Dimension B 6-1/8"
  • Duty Standard
  • Housing Material Rugged Cast Iron
  • Input RPM 1150
  • Standards AGMA
  • Number of Stages 1
  • Nominal Output RPM 1150
  • Base Optional
  • Bearings Tapered Roller
  • Mounting Any Position Except Input Motor Shaft Up
  • Nominal Ratio 1:1
  • Rotation Reversible
  • Seal Type Heavy-Duty Industrial
  • Overall Length 11.25"
  • Shaft Orientation Right Angle
  • Lubrication Shipped Dry, Recommend 90W EP
  • Dimension C 12-1/4"
  • Gear Material 8620 Steel
  • Reducer Model No. 66
  • Dimension F 1/2"
  • Max. Input HP 24
  • Bore Dia. 1-1/4"
  • Gear Type Straight Bevel
  • Overhung Load 190 lbs.
  • Output Shaft Dia. 1-1/4"
  • Speed Reducer Type Bevel
  • Pinion Material Hardened Steel
  • Single/Double Output/Universal Single Output
  • Output Shaft Height 2-9/16"
  • Max. Output Torque 1320 in.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list